Zoro Homepage

Boring Bar, 4 in L, Carbide

  • Mfr # B3602000A

  • Zoro # G7960915


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Material
Carbide
Bore Depth
2.000"
Radius
Sharp Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3602000A
Zoro #
G7960915
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Bore Depth
2.000"
Radius
Sharp Point
Bore Dia.
0.360"
Shank Dia.
3/8 in
Min. Bore Dia.
0.3600 in
Max. Bore Depth
2 in

Description

Boring Bar, Boring, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.