Zoro Homepage

Boring Bar, 4 in L, Carbide

  • Mfr # B3603000

  • Zoro # G7957354


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Application
For Internal Machining/Boring In Aluminum, Titanium, Brass, Copper And Plastics
Radius
Sharp Point
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3603000
Zoro #
G7957354
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Radius
Sharp Point
Bore Depth
3.000"
Bore Dia.
0.360"
Shank Dia.
3/8 in
Min. Bore Dia.
0.3600 in
Max. Bore Depth
3 in

Description

Boring Bar, Boring, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.