Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 4 in L, Carbide

  • Mfr # B3603000A

  • Zoro # G7899421


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Bore Dia.
0.360"
Cutting Direction
Right Hand
Bore Depth
3.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3603000A
Zoro #
G7899421
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Bore Dia.
0.360"
Bore Depth
3.000"
Shank Dia.
3/8 in
Radius
Sharp Point
Max. Bore Depth
3 in
Min. Bore Dia.
0.3600 in

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
TiAlN
Material
Carbide
Application
For Internal Machining/Boring In High-Temp Alloys Such As Inconel, 316 Stainless Steels, Titanium And Tool Steels
Angle
2 Degrees End And 6 Degrees Side Cutting
Type
Solid
Shank Type - Machining
Straight with Three Flats
Primary Material Application
Nickel, Titanium
Material Grade - Machining
Submicron
Boring Bar Type
Boring
Cutting Application
Boring
Primary Material Application ISO Code
S
Features
Sharp Point
Measurement System
Fractional Inch
Series
B360
Finish - Machining
TiAlN
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.