Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Groove Tool, TiAlN, 0.375 In Bore, 1.25 Cut

  • Mfr # GT087-20A

  • Zoro # G7828256


product price: $69.19
/ea

Key Features

Style
Retaining Ring
Material
Solid Carbide
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
0.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT087-20A
Zoro #
G7828256
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
0.375"
Groove Width
0.088"
Max. Cutting Depth
1.250"
Shank Length
1.250 in

Details

Item
Grooving Tool
Style
Retaining Ring
Material
Solid Carbide
Finish
TiAlN
Cutting Angle
2 Degrees
Grade
C2
Cutting Direction
Right Hand
Application
For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In High-Temp Alloys, Steels, Stainless Steels And Cast Irons
Offset
0.110"
Projection
0.110 in

Description

Grooving Tool, 3/8 in, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.