Shop SCIENTIFIC CUTTING TOOLS
See all product information
Create Account
Port Tool, 1-1/2"12, 2-1/4 in, Straight
- Mfr # MS33649-18R
- Zoro # G8307257
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide Tipped
Port Size Thread Standard
UNJF
Port Thread Size
1 1/2"12
Pilot Dia.
1.425 in
Overall Length
4.53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS33649-18R
- Zoro #
- G8307257
- UPC #
- -
- Country of Origin
- United States
- Material - Machining
- Carbide Tipped
- Standards
- AS5202
- Primary Material Application
- All Materials
- Number of Flutes
- 4
- Item
- Port Tool
- Type
- Reamer Pilot
- Shank Type
- Straight
- Number of Pieces
- 1
- Application
- For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, Tool Cuts The Minor Thread Diameter To Size
- Style
- AS5202, MS33649
- Material
- Carbide-Tipped
- Measurement System
- Decimal Inch
- Primary Material Application ISO Code
- K, M, N, S
- Finish
- Bright (Uncoated)
- Shank Type - Machining
- Straight
- Finish - Machining
- Bright (Uncoated)
- Pilot Type
- Reamer
- Shell Material
- Carbide-Tipped
- Traction Material
- Carbide-Tipped
Dimensions
- Port Size Thread Standard
- UNJF
- Port Thread Size
- 1 1/2"12
- Pilot Dia.
- 1.425 in
- Overall Length
- 4.53 in
- Shank Dia.
- 1 in
- Shank Length
- 2 1/4 in
- Shank Length (In.)
- 2.25
- Overall Length (In.)
- 4.53
- Tube Dia.
- 1 1/8 in
- Pilot Dia. (In.)
- 1.425
- Thread Size
- 1 1/2-12 UNJF-3B
- Spot Face Dia. (In.)
- 2.090
- Pilot Length (In.)
- 1.130
- Spot Face Dia.
- 2.090"
- Shank Dia. (In.)
- 1
- Tube Dia. (In.)
- 1-1/8
- Pilot Length
- 1.136 in
- Shank Diameter
- 1 in
- Pilot Diameter
- 1.425 in
- Tube Diameter
- 1 1/8 in
- Wire Rope Length
- 4.53 in
- Length
- 4.53 in
Description
Port Tool, Carbide Tipped, 1 1/2 In.12, UNJF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.