Shop SCIENTIFIC CUTTING TOOLS
See all product information
Create Account
Port Tool, 1-5/8"-12, 2-1/4 in, Straight
- Mfr # MS16142-20R
- Zoro # G8367335
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide Tipped
Port Size Thread Standard
UN
Port Thread Size
1 5/8"-12
Pilot Dia.
1.542 in
Overall Length
4.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16142-20R
- Zoro #
- G8367335
- UPC #
- -
- Country of Origin
- United States
- Material - Machining
- Carbide Tipped
- Standards
- SAEJ1926-1, SAEJ514
- Primary Material Application
- All Materials
- Item
- Port Tool
- Material
- Carbide-Tipped
- Finish - Machining
- Bright (Uncoated)
- Application
- For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, Tool Cuts The Minor Thread Diameter To Size
- Number of Pieces
- 1
- Finish
- Bright (Uncoated)
- Style
- SAEJ1926, SAEJ514, O-Ring Boss, MS16142
- Number of Flutes
- 4
- Measurement System
- Decimal Inch
- Meets/Exceeds
- SAEJ1926 And SAEJ514 Standards
- Shank Type
- Straight
- Shank Type - Machining
- Straight
- Type
- Reamer Pilot
- Pilot Type
- Reamer
- Shell Material
- Carbide-Tipped
- Traction Material
- Carbide-Tipped
Dimensions
- Port Size Thread Standard
- UN
- Port Thread Size
- 1 5/8"-12
- Pilot Dia.
- 1.542 in
- Overall Length
- 4.35 in
- Shank Dia.
- 1 in
- Shank Length
- 2 1/4 in
- Overall Length (In.)
- 4.35
- Shank Length (In.)
- 2.25
- Spot Face Dia.
- 2.280"
- Thread Size
- 1 5/8-12 UN-2B
- Pilot Length
- 0.917 in
- Shank Dia. (In.)
- 1
- Tube Dia. (In.)
- 1-1/4
- Spot Face Dia. (In.)
- 2.280
- Pilot Dia. (In.)
- 1.542
- Tube Dia.
- 1 1/4 in
- Pilot Length (In.)
- 0.917
- Pilot Diameter
- 1.542 in
- Tube Diameter
- 1 1/4 in
- Shank Diameter
- 1 in
- Wire Rope Length
- 4.35 in
- Length
- 4.35 in
Description
Port Tool, Carbide Tipped, 1 5/8 In.-12, UN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.