Port Tool, 1-5/8"-12, 2-1/4 in, Straight
- Mfr # MS33649-20R
- Zoro # G8326683
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide Tipped
Port Size Thread Standard
UNJ
Port Thread Size
1 5/8"-12
Pilot Dia.
1.549 in
Overall Length
4.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS33649-20R
- Zoro #
- G8326683
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Port Size Thread Standard
- UNJ
- Port Thread Size
- 1 5/8"-12
- Pilot Dia.
- 1.549 in
- Overall Length
- 4.54 in
- Shank Dia.
- 1 in
- Shank Length
- 2 1/4 in
- Pilot Length
- 1.136 in
- Tube Dia. (In.)
- 1-1/4
- Pilot Dia. (In.)
- 1.549
- Tube Dia.
- 1 1/4 in
- Spot Face Dia.
- 2.310"
- Overall Length (In.)
- 4.54
- Thread Size
- 1 5/8-12 UNJ-3B
- Shank Dia. (In.)
- 1
- Pilot Length (In.)
- 1.130
- Spot Face Dia. (In.)
- 2.310
- Shank Length (In.)
- 2.25
- Pilot Diameter
- 1.549 in
- Tube Diameter
- 1 1/4 in
- Shank Diameter
- 1 in
- Wire Rope Length
- 4.54 in
- Length
- 4.54 in
Description
Port Tool, Carbide Tipped, 1 5/8 In.-12, UNJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.