Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, MS16142, Reamer, 1/2-20 UNF

  • Mfr # MS16142-5R

  • Zoro # G8233766


product price: $222.29
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Port Size Thread Standard
UNF
Port Thread Size
1/2"-20
Pilot Dia.
0.450 in
Overall Length
3.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16142-5R
Zoro #
G8233766
UPC #
-
Country of Origin
United States

Dimensions

Port Size Thread Standard
UNF
Port Thread Size
1/2"-20
Pilot Dia.
0.450 in
Overall Length
3.12 in
Shank Dia.
1/2 in
Shank Length
1-7/8 in
Tube Dia.
5/16 in
Pilot Length (In.)
0.558
Spot Face Dia. (In.)
0.916
Thread Size
1/2-20 UNF-2B
Tube Dia. (In.)
5/16
Overall Length (In.)
3.12
Pilot Dia. (In.)
0.450
Spot Face Dia.
0.916"
Shank Dia. (In.)
1/2
Pilot Length
0.558 in
Shank Length (In.)
1.88

Details

Material - Machining
Carbide Tipped
Standards
SAEJ1926 And SAEJ514 Standards
Primary Material Application
Steel
Primary Material Application ISO Code
P
Number of Flutes
4
Shank Type - Machining
Straight
Number of Pieces
1
Finish - Machining
Bright (Uncoated)
Meets/Exceeds
SAEJ1926 And SAEJ514 Standards
Shank Type
Straight
Finish
Bright (Uncoated)
Material
Carbide Tipped
Item
Port Tool
Style
SAEJ1926, SAEJ514, O-Ring Boss, MS16142
Type
Reamer Pilot
Measurement System
Decimal Inch
Application
For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, Tool Cuts The Minor Thread Diameter To Size

Description

Port Tool, Carbide Tipped, 1/2 In.-20, UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.