Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, MS16142, Reamer, 3/8-24 UNF

  • Mfr # MS16142-3R

  • Zoro # G8362462


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Port Size Thread Standard
UNF
Port Thread Size
3/8"-24
Pilot Dia.
0.333 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16142-3R
Zoro #
G8362462
UPC #
-
Country of Origin
United States

Dimensions

Port Size Thread Standard
UNF
Port Thread Size
3/8"-24
Pilot Dia.
0.333 in
Overall Length
3 in
Shank Dia.
1/2 in
Shank Length
1-3/4 in
Pilot Length (In.)
0.479
Thread Size
3/8-24 UNF-2B
Overall Length (In.)
3.00
Shank Length (In.)
1.75
Shank Dia. (In.)
1/2
Tube Dia.
3/16 in
Pilot Length
0.479 in
Tube Dia. (In.)
3/16
Spot Face Dia.
0.760"
Pilot Dia. (In.)
0.333
Spot Face Dia. (In.)
0.760

Details

Material - Machining
Carbide Tipped
Standards
SAEJ1926 And SAEJ514 Standards
Primary Material Application
Steel
Shank Type
Straight
Meets/Exceeds
SAEJ1926 And SAEJ514 Standards
Finish - Machining
Bright (Uncoated)
Style
SAEJ1926, SAEJ514, O-Ring Boss, MS16142
Number of Pieces
1
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Finish
Bright (Uncoated)
Number of Flutes
3
Item
Port Tool
Material
Carbide Tipped
Type
Reamer Pilot
Measurement System
Decimal Inch
Application
For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, Tool Cuts The Minor Thread Diameter To Size

Description

Port Tool, Carbide Tipped, 3/8 In.-24, UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.