Zoro Homepage

Port Tool, MS16142, Reamer, 7/16-20 UNF

  • Mfr # MS16142-4R

  • Zoro # G7550295


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.54 in
Shank Dia.
1/2 in
Material - Machining
Carbide Tipped
Number of Flutes
3
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16142-4R
Zoro #
G7550295
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.54 in
Shank Dia.
1/2 in
Pilot Dia.
0.388 in
Overall Length (In.)
3.12
Shank Length
1-7/8 in
Thread Size
7/16-20 UNF-2B
Shank Dia. (In.)
1/2
Shank Length (In.)
1.88
Tube Dia. (In.)
1/4
Pilot Length (In.)
0.558
Tube Dia.
1/4 in
Port Thread Size
7/16"-20
Pilot Dia. (In.)
0.388
Pilot Length
0.558 in
Spot Face Dia. (In.)
0.838
Spot Face Dia.
0.838"
Port Size Thread Standard
UNF

Details

Item
Port Tool
Material - Machining
Carbide Tipped
Number of Flutes
3
Shank Type
Straight
Finish
Bright (Uncoated)
Type
Reamer Pilot
Meets/Exceeds
SAEJ1926 And SAEJ514 Standards
Material
Carbide Tipped
Measurement System
Decimal Inch
Application
For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, Tool Cuts The Minor Thread Diameter To Size
Standards
SAEJ1926 And SAEJ514 Standards
Shank Type - Machining
Straight
Primary Material Application
Steel
Finish - Machining
Bright (Uncoated)
Style
SAEJ1926, SAEJ514, O-Ring Boss, MS16142
Number of Pieces
1
Primary Material Application ISO Code
P

Description

Port Tool, Carbide Tipped, 7/16 In.-20, UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.