Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, MS16142, Reamer, 9/16-18 UNF

  • Mfr # MS16142-6R

  • Zoro # G8381073


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Port Size Thread Standard
UNF
Port Thread Size
9/16"-18
Pilot Dia.
0.507 in
Overall Length
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16142-6R
Zoro #
G8381073
UPC #
-
Country of Origin
United States

Dimensions

Port Size Thread Standard
UNF
Port Thread Size
9/16"-18
Pilot Dia.
0.507 in
Overall Length
3.38 in
Shank Dia.
1/2 in
Shank Length
1-7/8 in
Pilot Dia. (In.)
0.507
Pilot Length (In.)
0.620
Pilot Length
0.620 in
Tube Dia. (In.)
3/8
Overall Length (In.)
3.38
Thread Size
9/16-18 UNF-2B
Spot Face Dia. (In.)
0.979
Shank Length (In.)
1.88
Shank Dia. (In.)
1/2
Spot Face Dia.
0.979"
Tube Dia.
3/8 in

Details

Material - Machining
Carbide Tipped
Standards
SAEJ1926 And SAEJ514 Standards
Primary Material Application
Steel
Finish - Machining
Bright (Uncoated)
Measurement System
Decimal Inch
Primary Material Application ISO Code
P
Meets/Exceeds
SAEJ1926 And SAEJ514 Standards
Finish
Bright (Uncoated)
Item
Port Tool
Shank Type
Straight
Material
Carbide Tipped
Number of Flutes
4
Style
SAEJ1926, SAEJ514, O-Ring Boss, MS16142
Shank Type - Machining
Straight
Number of Pieces
1
Application
For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, Tool Cuts The Minor Thread Diameter To Size
Type
Reamer Pilot

Description

Port Tool, Carbide Tipped, 9/16 In.-18, UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.