Zoro Homepage

Port Tool, MS16142, Solid, 1 5/8-12 UN

  • Mfr # MS16142-20S

  • Zoro # G8173986


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Port Size Thread Standard
UN
Port Thread Size
1 5/8"-12
Pilot Dia.
1.537 in
Overall Length
4.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16142-20S
Zoro #
G8173986
UPC #
-
Country of Origin
United States

Dimensions

Port Size Thread Standard
UN
Port Thread Size
1 5/8"-12
Pilot Dia.
1.537 in
Overall Length
4.20 in
Shank Dia.
1 in
Shank Length
2-1/4 in
Pilot Dia. (In.)
1.537
Shank Length (In.)
2.25
Pilot Length (In.)
0.900
Tube Dia.
1 1/4 in
Overall Length (In.)
4.20
Spot Face Dia. (In.)
2.280
Spot Face Dia.
2.280"
Thread Size
1 5/8-12 UN-2B
Shank Dia. (In.)
1
Tube Dia. (In.)
1-1/4
Pilot Length
0.900 in

Description

Port Tool, Carbide Tipped, 1 5/8 In.-12, UN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.