Zoro Homepage

Port Tool, MS16142, Solid, 3/8-24 UNF

  • Mfr # MS16142-3S

  • Zoro # G8237117


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Port Size Thread Standard
UNF
Port Thread Size
3/8"-24
Pilot Dia.
0.331 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16142-3S
Zoro #
G8237117
UPC #
-
Country of Origin
United States

Dimensions

Port Size Thread Standard
UNF
Port Thread Size
3/8"-24
Pilot Dia.
0.331 in
Overall Length
3 in
Shank Dia.
1/2 in
Shank Length
2 in
Pilot Length
0.470 in
Thread Size
3/8-24 UNF-2B
Tube Dia.
3/16 in
Pilot Length (In.)
0.470
Shank Dia. (In.)
1/2
Tube Dia. (In.)
3/16
Overall Length (In.)
3.00
Shank Length (In.)
2.00
Spot Face Dia. (In.)
0.760
Pilot Dia. (In.)
0.331
Spot Face Dia.
0.760"

Details

Material - Machining
Carbide Tipped
Standards
SAEJ1926 And SAEJ514 Standards
Primary Material Application
All Materials
Style
SAEJ1926, SAEJ514, O-Ring Boss, MS16142
Number of Flutes
3
Material
Carbide Tipped
Type
Solid Pilot
Item
Port Tool
Finish
Bright (Uncoated)
Meets/Exceeds
SAEJ1926 And SAEJ514 Standards
Shank Type
Straight
Measurement System
Decimal Inch
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Application
For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, The Minor Diameter Must Be Cut To Size Before The Tool Can Be Used
Number of Pieces
1

Description

Port Tool, Carbide Tipped, 3/8 In.-24, UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.