Zoro Homepage

Port Tool, MS16142, Solid, 7/16-20 UNF

  • Mfr # MS16142-4S

  • Zoro # G8129712


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Port Size Thread Standard
UNF
Port Thread Size
7/16"-20
Pilot Dia.
0.385 in
Overall Length
4.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16142-4S
Zoro #
G8129712
UPC #
-
Country of Origin
United States

Dimensions

Port Size Thread Standard
UNF
Port Thread Size
7/16"-20
Pilot Dia.
0.385 in
Overall Length
4.54 in
Shank Dia.
1/2 in
Shank Length
2 in
Pilot Length (In.)
0.520
Pilot Length
0.520 in
Tube Dia.
1/4 in
Shank Length (In.)
2.00
Pilot Dia. (In.)
0.385
Tube Dia. (In.)
1/4
Overall Length (In.)
3.12
Spot Face Dia. (In.)
0.838
Spot Face Dia.
0.838"
Thread Size
7/16-20 UNF-2B
Shank Dia. (In.)
1/2

Details

Material - Machining
Carbide Tipped
Standards
SAEJ1926 And SAEJ514 Standards
Primary Material Application
Steel
Finish
Bright (Uncoated)
Item
Port Tool
Material
Carbide Tipped
Shank Type
Straight
Type
Solid Pilot
Number of Pieces
1
Measurement System
Decimal Inch
Application
For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, The Minor Diameter Must Be Cut To Size Before The Tool Can Be Used
Primary Material Application ISO Code
P
Meets/Exceeds
SAEJ1926 And SAEJ514 Standards
Number of Flutes
3
Shank Type - Machining
Straight
Style
SAEJ1926, SAEJ514, O-Ring Boss, MS16142
Finish - Machining
Bright (Uncoated)

Description

Port Tool, Carbide Tipped, 7/16 In.-20, UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.