Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, MS33649, Reamer, 13/16-16 UNJ

  • Mfr # MS33649-9R

  • Zoro # G8072136


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Port Size Thread Standard
UNJF
Port Thread Size
13/16"-16
Pilot Dia.
0.758 in
Overall Length
3.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS33649-9R
Zoro #
G8072136
UPC #
-
Country of Origin
United States

Dimensions

Port Size Thread Standard
UNJF
Port Thread Size
13/16"-16
Pilot Dia.
0.758 in
Overall Length
3.84 in
Shank Dia.
3/4 in
Shank Length
2 1/8 in
Spot Face Dia. (In.)
1.300
Tube Dia. (In.)
9/16
Pilot Length (In.)
0.875
Overall Length (In.)
3.84
Spot Face Dia.
1.300"
Shank Length (In.)
2.12
Thread Size
13/16-16 UNJ-3B
Tube Dia.
9/16 in
Pilot Length
7/8 in
Pilot Dia. (In.)
0.758
Shank Dia. (In.)
3/4

Details

Material - Machining
Carbide Tipped
Standards
AS5202
Primary Material Application
Steel
Shank Type - Machining
Straight
Finish
Bright (Uncoated)
Application
For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, Tool Cuts The Minor Thread Diameter To Size
Item
Port Tool
Number of Pieces
1
Measurement System
Decimal Inch
Material
Carbide Tipped
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Style
AS5202, MS33649
Type
Reamer Pilot
Shank Type
Straight

Description

Port Tool, Carbide Tipped, 13/16 In.-16, UNJF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.