Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, MS33649, Reamer, 1/4-28 UNJF

  • Mfr # MS33649-1R

  • Zoro # G8170136


product price: $218.15
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Port Size Thread Standard
UNJF
Port Thread Size
1/4"'-28
Pilot Dia.
0.219 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS33649-1R
Zoro #
G8170136
UPC #
-
Country of Origin
United States

Dimensions

Port Size Thread Standard
UNJF
Port Thread Size
1/4"'-28
Pilot Dia.
0.219 in
Overall Length
3 in
Shank Dia.
1/2 in
Shank Length
1-3/4 in
Spot Face Dia. (In.)
0.575
Overall Length (In.)
3.00
Thread Size
1/4-28 UNJF-3B
Pilot Length
0.425 in
Shank Length (In.)
1.75
Pilot Dia. (In.)
0.219
Shank Dia. (In.)
1/2
Spot Face Dia.
0.575"
Pilot Length (In.)
0.425

Details

Material - Machining
Carbide
Standards
AS5202
Primary Material Application
All Materials
Measurement System
Decimal Inch
Style
AS5202, MS33649
Number of Flutes
3
Primary Material Application ISO Code
K, M, N, S1
Finish
Bright (Uncoated)
Shank Type
Straight
Number of Pieces
1
Material
Carbide Tipped
Item
Port Tool
Application
For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, Tool Cuts The Minor Thread Diameter To Size
Type
Reamer Pilot
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)

Description

Port Tool, Carbide, 1/4 In.'-28, UNJF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.