Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, MS33649, Reamer, 5/16-24 UNJF

  • Mfr # MS33649-2R

  • Zoro # G8208864


product price: $174.75
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Port Size Thread Standard
UNJF
Port Thread Size
5/16"-24
Pilot Dia.
0.276 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS33649-2R
Zoro #
G8208864
UPC #
-
Country of Origin
United States

Dimensions

Port Size Thread Standard
UNJF
Port Thread Size
5/16"-24
Pilot Dia.
0.276 in
Overall Length
3 in
Shank Dia.
1/2 in
Shank Length
1-3/4 in
Shank Dia. (In.)
1/2
Spot Face Dia.
0.742"
Pilot Length
0.610 in
Tube Dia. (In.)
1/8
Pilot Dia. (In.)
0.276
Shank Length (In.)
1.75
Thread Size
5/16-24 UNJF-3B
Spot Face Dia. (In.)
0.742
Pilot Length (In.)
0.610
Overall Length (In.)
3.00
Tube Dia.
1/8 in

Details

Material - Machining
Carbide Tipped
Standards
AS5202
Primary Material Application
All Materials
Application
For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, Tool Cuts The Minor Thread Diameter To Size
Style
AS5202, MS33649
Item
Port Tool
Number of Flutes
3
Shank Type - Machining
Straight
Shank Type
Straight
Number of Pieces
1
Finish
Bright (Uncoated)
Measurement System
Decimal Inch
Material
Carbide Tipped
Type
Reamer Pilot
Primary Material Application ISO Code
K, M, N, S1
Finish - Machining
Bright (Uncoated)

Description

Port Tool, Carbide Tipped, 5/16 In.-24, UNJF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.