Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, MS33649, Reamer, 7/16-20 UNJF

  • Mfr # MS33649-4R

  • Zoro # G8406955


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Port Size Thread Standard
UNJF
Port Thread Size
7/16"-20
Pilot Dia.
0.393 in
Overall Length
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS33649-4R
Zoro #
G8406955
UPC #
-
Country of Origin
United States

Dimensions

Port Size Thread Standard
UNJF
Port Thread Size
7/16"-20
Pilot Dia.
0.393 in
Overall Length
3.38 in
Shank Dia.
1/2 in
Shank Length
1-7/8 in
Tube Dia.
1/4 in
Shank Length (In.)
1.88
Spot Face Dia. (In.)
0.888
Thread Size
7/16-20 UNJF-3B
Overall Length (In.)
3.12
Shank Dia. (In.)
1/2
Spot Face Dia.
0.888"
Pilot Dia. (In.)
0.393
Pilot Length (In.)
0.675
Tube Dia. (In.)
1/4
Pilot Length
0.675 in

Details

Material - Machining
Carbide Tipped
Standards
AS5202
Primary Material Application
All Materials
Number of Pieces
1
Application
For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, Tool Cuts The Minor Thread Diameter To Size
Type
Reamer Pilot
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Style
AS5202, MS33649
Item
Port Tool
Shank Type
Straight
Primary Material Application ISO Code
K, M, N, S1
Measurement System
Decimal Inch
Number of Flutes
3
Material
Carbide Tipped
Finish - Machining
Bright (Uncoated)

Description

Port Tool, Carbide Tipped, 7/16 In.-20, UNJF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.