Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, MS33649, Reamer, 7/8-14 UNJF

  • Mfr # MS33649-10R

  • Zoro # G8281987


product price: $258.29
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Port Size Thread Standard
UNJF
Port Thread Size
7/8"-14
Pilot Dia.
0.810 in
Overall Length
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS33649-10R
Zoro #
G8281987
UPC #
-
Country of Origin
United States

Dimensions

Port Size Thread Standard
UNJF
Port Thread Size
7/8"-14
Pilot Dia.
0.810 in
Overall Length
3.94 in
Shank Dia.
3/4 in
Shank Length
2 1/8 in
Spot Face Dia. (In.)
1.415
Tube Dia.
5/8 in
Shank Length (In.)
2.12
Overall Length (In.)
3.94
Shank Dia. (In.)
3/4
Thread Size
7/8-14 UNJF-3B
Pilot Length
0.950 in
Spot Face Dia.
1.415"
Pilot Length (In.)
0.950
Pilot Dia. (In.)
0.810
Tube Dia. (In.)
5/8

Details

Material - Machining
Carbide Tipped
Standards
AS5202
Primary Material Application
Steel
Number of Flutes
4
Material
Carbide Tipped
Application
For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, Tool Cuts The Minor Thread Diameter To Size
Number of Pieces
1
Shank Type
Straight
Item
Port Tool
Measurement System
Decimal Inch
Style
AS5202, MS33649
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Finish
Bright (Uncoated)
Type
Reamer Pilot
Finish - Machining
Bright (Uncoated)

Description

Port Tool, Carbide Tipped, 7/8 In.-14, UNJF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.