Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, MS33649, Reamer, 9/16-18 UNJF

  • Mfr # MS33649-6R

  • Zoro # G7834565


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Port Size Thread Standard
UNJF
Port Thread Size
9/16"-18
Pilot Dia.
0.513 in
Overall Length
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS33649-6R
Zoro #
G7834565
UPC #
-
Country of Origin
United States

Dimensions

Port Size Thread Standard
UNJF
Port Thread Size
9/16"-18
Pilot Dia.
0.513 in
Overall Length
3.38 in
Shank Dia.
1/2 in
Shank Length
1-7/8 in
Overall Length (In.)
3.38
Spot Face Dia. (In.)
1.012
Shank Dia. (In.)
1/2
Shank Length (In.)
1.88
Tube Dia. (In.)
3/8
Tube Dia.
3/8 in
Thread Size
9/16-18 UNJF-3B
Pilot Dia. (In.)
0.513
Pilot Length (In.)
0.730
Spot Face Dia.
1.012"
Pilot Length
0.730 in

Details

Material - Machining
Carbide Tipped
Standards
AS5202
Primary Material Application
Steel
Material
Carbide Tipped
Style
AS5202, MS33649
Item
Port Tool
Application
For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, Tool Cuts The Minor Thread Diameter To Size
Primary Material Application ISO Code
P
Finish - Machining
Bright (Uncoated)
Measurement System
Decimal Inch
Finish
Bright (Uncoated)
Shank Type
Straight
Number of Flutes
4
Type
Reamer Pilot
Number of Pieces
1
Shank Type - Machining
Straight

Description

Port Tool, Carbide Tipped, 9/16 In.-18, UNJF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.