Zoro Homepage

Port Tool, MS33649, Solid, 1/4-28 UNJF

  • Mfr # MS33649-1S

  • Zoro # G8261915


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Port Size Thread Standard
UNJF
Port Thread Size
1/4"'-28
Pilot Dia.
0.217 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS33649-1S
Zoro #
G8261915
UPC #
-
Country of Origin
United States

Dimensions

Port Size Thread Standard
UNJF
Port Thread Size
1/4"'-28
Pilot Dia.
0.217 in
Overall Length
3 in
Shank Dia.
1/2 in
Shank Length
2 in
Spot Face Dia. (In.)
0.575
Shank Length (In.)
2.00
Overall Length (In.)
3.00
Pilot Length
0.390 in
Pilot Length (In.)
0.390
Thread Size
1/4-28 UNJF-3B
Pilot Dia. (In.)
0.217
Shank Dia. (In.)
1/2
Spot Face Dia.
0.575"

Details

Material - Machining
Carbide Tipped
Standards
AS5202
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, S1
Material
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Style
AS5202, MS33649
Finish
Bright (Uncoated)
Measurement System
Decimal Inch
Item
Port Tool
Type
Solid Pilot
Number of Flutes
3
Application
For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, The Minor Diameter Must Be Cut To Size Before The Tool Can Be Used
Shank Type
Straight
Number of Pieces
1

Description

Port Tool, Carbide Tipped, 1/4 In.-28, UNJF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.