Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, MS33649, Solid, 7/16-20 UNJF

  • Mfr # MS33649-4S

  • Zoro # G7850857


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Port Size Thread Standard
UNJF
Port Thread Size
7/16"-20
Pilot Dia.
0.392 in
Overall Length
3.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS33649-4S
Zoro #
G7850857
UPC #
-
Country of Origin
United States

Dimensions

Port Size Thread Standard
UNJF
Port Thread Size
7/16"-20
Pilot Dia.
0.392 in
Overall Length
3.12 in
Shank Dia.
1/2 in
Shank Length
2 in
Shank Dia. (In.)
1/2
Spot Face Dia.
0.888"
Pilot Length
0.520 in
Tube Dia.
1/4 in
Spot Face Dia. (In.)
0.888
Shank Length (In.)
2.00
Pilot Length (In.)
0.520
Tube Dia. (In.)
1/4
Thread Size
7/16-20 UNJF-3B
Pilot Dia. (In.)
0.392
Overall Length (In.)
3.12

Details

Material - Machining
Carbide Tipped
Standards
AS5202
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Item
Port Tool
Number of Pieces
1
Shank Type
Straight
Primary Material Application ISO Code
K, M, N, S1
Number of Flutes
3
Type
Solid Pilot
Material
Carbide Tipped
Shank Type - Machining
Straight
Finish
Bright (Uncoated)
Application
For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, The Minor Diameter Must Be Cut To Size Before The Tool Can Be Used
Style
AS5202, MS33649
Measurement System
Decimal Inch

Description

Port Tool, Carbide Tipped, 7/16 In.-20, UNJF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.