Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, RPT, Reamer, 1 5/16-18 UNJF

  • Mfr # RPT-20

  • Zoro # G8012916


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Port Size Thread Standard
UNJF
Port Thread Size
1 5/16"-18
Pilot Dia.
1.261 in
Overall Length
4.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPT-20
Zoro #
G8012916
UPC #
-
Country of Origin
United States

Dimensions

Port Size Thread Standard
UNJF
Port Thread Size
1 5/16"-18
Pilot Dia.
1.261 in
Overall Length
4.52 in
Shank Dia.
3/4 in
Shank Length
2 in
Thread Size
1 5/16-18 UNJF
Pilot Length (In.)
1.020
Overall Length (In.)
4.52
Tube Dia.
1 1/4 in
Tube Dia. (In.)
1-1/4
Pilot Dia. (In.)
1.261
Pilot Length
1.020 in
Spot Face Dia. (In.)
1.751
Shank Length (In.)
2.00
Spot Face Dia.
1.751"
Shank Dia. (In.)
3/4

Details

Material - Machining
Carbide Tipped
Standards
6M152, AS1300, AS4201, PS10035
Primary Material Application
Steel
Number of Pieces
1
Item
Port Tool
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Meets/Exceeds
AS1300 Specifications
Type
Rosan Cavity, Reamer Pilot
Number of Flutes
4
Application
For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-To-Machine Materials, Cuts Rosan Cavity Per AS1300 Specification
Primary Material Application ISO Code
P
Measurement System
Decimal Inch
Shank Type
Straight
Material
Carbide Tipped
Style
PS10035, RPT, AS1300

Description

Port Tool, Carbide Tipped, 1 5/16 In.-18, UNJF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.