Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, RPT, Reamer, 13/16-20 UNJEF

  • Mfr # RPT-12

  • Zoro # G7965054


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Port Size Thread Standard
UNEF
Port Thread Size
13/16"-20
Pilot Dia.
0.767 in
Overall Length
4.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPT-12
Zoro #
G7965054
UPC #
-
Country of Origin
United States

Dimensions

Port Size Thread Standard
UNEF
Port Thread Size
13/16"-20
Pilot Dia.
0.767 in
Overall Length
4.20 in
Shank Dia.
1/2 in
Shank Length
2 in
Tube Dia. (In.)
3/4
Pilot Dia. (In.)
0.767
Overall Length (In.)
4.20
Tube Dia.
3/4 in
Spot Face Dia.
1.140"
Pilot Length
0.950 in
Spot Face Dia. (In.)
1.140
Shank Dia. (In.)
1/2
Thread Size
13/16-20 UNJEF
Shank Length (In.)
2.00
Pilot Length (In.)
0.950

Details

Material - Machining
Carbide Tipped
Standards
6M152, AS1300, AS4201, PS10035
Primary Material Application
Steel
Meets/Exceeds
AS1300 Specifications
Type
Rosan Cavity, Reamer Pilot
Finish - Machining
Bright (Uncoated)
Number of Pieces
1
Style
PS10035, RPT, AS1300
Material
Carbide Tipped
Number of Flutes
4
Shank Type
Straight
Primary Material Application ISO Code
P
Measurement System
Decimal Inch
Finish
Bright (Uncoated)
Application
For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-To-Machine Materials, Cuts Rosan Cavity Per AS1300 Specification
Shank Type - Machining
Straight
Item
Port Tool

Description

Port Tool, Carbide Tipped, 13/16 In.-20, UNEF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.