Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, RPT, Reamer, 3/8-24 UNJF

  • Mfr # RPT-5

  • Zoro # G8145006


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Port Size Thread Standard
UNJF
Port Thread Size
3/8"-24
Pilot Dia.
0.337 in
Overall Length
3-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPT-5
Zoro #
G8145006
UPC #
-
Country of Origin
United States

Dimensions

Port Size Thread Standard
UNJF
Port Thread Size
3/8"-24
Pilot Dia.
0.337 in
Overall Length
3-3/8 in
Shank Dia.
1/2 in
Shank Length
2 in
Pilot Dia. (In.)
0.337
Pilot Length (In.)
0.725
Shank Length (In.)
2.00
Shank Dia. (In.)
1/2
Spot Face Dia.
0.602"
Pilot Length
0.725 in
Thread Size
3/8-24 UNJF
Tube Dia. (In.)
5/16
Tube Dia.
5/16 in
Spot Face Dia. (In.)
0.602
Overall Length (In.)
3.48

Details

Material - Machining
Carbide Tipped
Standards
6M152, AS1300, AS4201, PS10035
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shank Type
Straight
Finish
Bright (Uncoated)
Meets/Exceeds
AS1300 Specifications
Style
PS10035, RPT, AS1300
Shank Type - Machining
Straight
Application
For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-To-Machine Materials, Cuts Rosan Cavity Per AS1300 Specification
Number of Pieces
1
Material
Carbide
Type
Rosan Cavity, Reamer Pilot
Measurement System
Decimal Inch
Number of Flutes
3
Item
Port Tool
Finish - Machining
Bright (Uncoated)

Description

Port Tool, Carbide Tipped, 3/8 In.-24, UNJF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.