Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, RPT, Reamer, 7/32-28 UNJF

  • Mfr # RPT-2

  • Zoro # G8115405


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Port Size Thread Standard
UNJF
Port Thread Size
27/125"-28
Pilot Dia.
0.184 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPT-2
Zoro #
G8115405
UPC #
-
Country of Origin
United States

Dimensions

Port Size Thread Standard
UNJF
Port Thread Size
27/125"-28
Pilot Dia.
0.184 in
Overall Length
4 in
Shank Dia.
3/8 in
Shank Length
2 in
Overall Length (In.)
4.00
Shank Length (In.)
2.00
Thread Size
7/32-28 UNJF
Pilot Length (In.)
0.610
Spot Face Dia.
0.382"
Spot Face Dia. (In.)
0.382
Pilot Length
0.610 in
Shank Dia. (In.)
3/8
Pilot Dia. (In.)
0.184
Tube Dia. (In.)
1/8
Tube Dia.
1/8 in

Details

Material - Machining
Carbide
Standards
6M152, AS1300, AS4201, PS10035
Primary Material Application
Steel
Shank Type
Straight
Application
For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-To-Machine Materials, Cuts Rosan Cavity Per AS1300 Specification
Material
Carbide
Item
Port Tool
Number of Flutes
3
Meets/Exceeds
AS1300 Specifications
Number of Pieces
1
Measurement System
Decimal Inch
Finish - Machining
Bright (Uncoated)
Style
PS10035, RPT, AS1300
Type
Rosan Cavity, Reamer Pilot
Finish
Bright (Uncoated)
Primary Material Application ISO Code
P
Shank Type - Machining
Straight

Description

Port Tool, Carbide, #12-28, UNJF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.