PortTool, 1-1/16"-12, 2-1/8in, Straight
- Mfr # MS16142-12S
- Zoro # G7860352
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide Tipped
Port Size Thread Standard
UN
Port Thread Size
1 1/16"-12
Pilot Dia.
0.975 in
Overall Length
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS16142-12S
- Zoro #
- G7860352
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Port Size Thread Standard
- UN
- Port Thread Size
- 1 1/16"-12
- Pilot Dia.
- 0.975 in
- Overall Length
- 3.75 in
- Shank Dia.
- 3/4 in
- Shank Length
- 2 1/8 in
- Tube Dia.
- 3/4 in
- Thread Size
- 1 1/16-12 UN-2B
- Spot Face Dia. (In.)
- 1.635
- Shank Dia. (In.)
- 3/4
- Spot Face Dia.
- 1.635"
- Shank Length (In.)
- 2.12
- Pilot Dia. (In.)
- 0.975
- Pilot Length
- 0.635 in
- Overall Length (In.)
- 3.75
- Tube Dia. (In.)
- 3/4
- Pilot Length (In.)
- 0.800
- Tube Diameter
- 3/4 in
- Shank Diameter
- 3/4 in
- Pilot Diameter
- 0.975 in
- Wire Rope Length
- 3.75 in
- Length
- 3.75 in
Description
Port Tool, Carbide Tipped, 1 1/16 In.-12, UN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.