Shop SCIENTIFIC CUTTING TOOLS
See all product information
Create Account
PortTool, 1-5/16"-12, 2-1/4in, Straight
- Mfr # MS33649-16S
- Zoro # G8153957
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide Tipped
Port Size Thread Standard
UNJF
Port Thread Size
1 5/16"-12
Pilot Dia.
1.233 in
Overall Length
4.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS33649-16S
- Zoro #
- G8153957
- UPC #
- -
- Country of Origin
- United States
- Material - Machining
- Carbide Tipped
- Standards
- AS5202
- Primary Material Application
- All Materials
- Number of Flutes
- 4
- Finish - Machining
- Bright (Uncoated)
- Style
- AS5202, MS33649
- Application
- For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, The Minor Diameter Must Be Cut To Size Before The Tool Can Be Used
- Type
- Solid Pilot
- Primary Material Application ISO Code
- K, M, N, S
- Shank Type
- Straight
- Item
- Port Tool
- Measurement System
- Decimal Inch
- Finish
- Bright (Uncoated)
- Shank Type - Machining
- Straight
- Number of Pieces
- 1
- Material
- Carbide-Tipped
- Pilot Type
- Solid
- Shell Material
- Carbide-Tipped
- Traction Material
- Carbide-Tipped
Dimensions
- Port Size Thread Standard
- UNJF
- Port Thread Size
- 1 5/16"-12
- Pilot Dia.
- 1.233 in
- Overall Length
- 4.05 in
- Shank Dia.
- 1 in
- Shank Length
- 2 1/4 in
- Overall Length (In.)
- 4.05
- Tube Dia.
- 1 in
- Shank Length (In.)
- 2.25
- Spot Face Dia. (In.)
- 1.965
- Spot Face Dia.
- 1.965"
- Shank Dia. (In.)
- 1
- Pilot Dia. (In.)
- 1.233
- Pilot Length (In.)
- 0.850
- Pilot Length
- 0.71 in
- Tube Dia. (In.)
- 1
- Thread Size
- 1 5/16-12 UNJ-3B
- Pilot Diameter
- 1.233 in
- Tube Diameter
- 1 in
- Shank Diameter
- 1 in
- Wire Rope Length
- 4.05 in
- Length
- 4.05 in
Description
Port Tool, Carbide Tipped, 1 5/16 In.-12, UNJF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.