Zoro Homepage

Thd Mill, He, Int/Ext, SC, TiALN, M10x1.50mm

  • Mfr # TM10-1.5MM-HA

  • Zoro # G2077521


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
5/16 in
Length of Cut
0.7920 in
Number of Flutes
4
Thread Size
M10x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM10-1.5MM-HA
Zoro #
G2077521
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
5/16 in
Length of Cut
0.7920 in
Thread Size
M10x1.5
Cutting Dia.
0.290"
Length of Cut (In.)
0.792
Overall Length (In.)
3.5
Size
M10
Cutting Dia. (In.)
0.290
Shank Length
2.7080 in
Cutter Dia. - Machining
0.2900"
Cutter Dia.
0.2900 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
End Mill Material
Carbide
Type
Helical, Internal or External
Nomenclature
TM
Thread Type
Metric
Pitch
1.50mm
Finish
TiAlN
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Flutes
4
List Number
TM
Measurement System
Metric
Drilling Tool Configuration
Individual
Primary Material Application
Composite
Series
SPTM
Flute Type
Helical
Material Applications
Composite, Steel
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.2900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.