Zoro Homepage

Thd Mill, He, Int/Ext, SC, TiALN, M12x1.50mm

  • Mfr # TM12-1.5MM-HA

  • Zoro # G2455643


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7920 in
Number of Flutes
4
Thread Size
M12x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM12-1.5MM-HA
Zoro #
G2455643
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7920 in
Thread Size
M12x1.5
Size
M12
Overall Length (In.)
3.5
Length of Cut (In.)
0.792
Cutting Dia. (In.)
0.345
Cutting Dia.
0.345"
Cutter Dia. - Machining
0.3450"
Shank Length
2.7080 in
Cutter Dia.
0.3450 in

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.3450 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.