Zoro Homepage

Thd Mill, He, Int/Ext, SC, TiALN, M6x0.50mm

  • Mfr # TM6-.5MM-HA

  • Zoro # G1430554


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5200 in
Number of Flutes
3
Thread Size
M6x0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM6-.5MM-HA
Zoro #
G1430554
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5200 in
Thread Size
M6x0.5
Length of Cut (In.)
0.520
Overall Length (In.)
2.5
Cutting Dia. (In.)
0.170
Size
M6
Cutting Dia.
0.170"
Shank Length
1.9800 in
Cutter Dia. - Machining
0.1700"
Cutter Dia.
0.1700 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Type
Helical Flute, Internal Threads
End Mill Material
Carbide
Finish
TiAlN
Pitch
0.50mm
Flutes
3
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Thread Type
Metric
Nomenclature
TM
Material Applications
Composite, Hardened Steel, Steel
Measurement System
Metric
List Number
TM
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.1700 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.