Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Int/Ext, SC, TiALN, 1/4, 3/8 NPT-18

  • Mfr # TMX270-18-HA

  • Zoro # G0679822


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
0.3120 in
Length of Cut
0.6360 in
Number of Flutes
4
Thread Size
1/4 in, 3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMX270-18-HA
Zoro #
G0679822
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
0.3120 in
Length of Cut
0.6360 in
Thread Size
1/4 in, 3/8"-18
Cutting Dia. (In.)
0.270
Cutting Dia.
0.270"
Overall Length (In.)
2.5
Size
1/4, 3/8
Length of Cut (In.)
0.636
Cutter Dia. - Machining
0.2700"
Shank Length
1.8640 in
Cutter Dia.
0.2700 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Flutes
4
Nomenclature
TMX
Type
Helical, Internal or External
Pitch
18 TPI
Finish
TiAlN
End Mill Material
Carbide
Thread Type
Pipe
List Number
TMX
Material Applications
Composite, Steel
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Flute Type
Helical
Series
SPTM
Thread Standard
NPT

Description

Helical, Thread Mill, NPT, Carbide, TiAlN, 0.2700 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.