Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Int/Ext, SC, TiALN, 3/8, 14-40 TPI

  • Mfr # SPTM290A

  • Zoro # G3005834


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
0.6000 in
Number of Flutes
3
Thread Size
3/8"-14-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTM290A
Zoro #
G3005834
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
0.6000 in
Thread Size
3/8"-14-40
Cutting Dia.
0.290"
Overall Length (In.)
3.0
Cutting Dia. (In.)
0.290
Size
3/8
Length of Cut (In.)
0.600
Neck Dia.
0.1920 in
Shank Length
2.4000 in
Cutter Dia. - Machining
0.2900"
Cutter Dia.
0.2900 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Pitch
14 to 40 TPI
Nomenclature
SPTM
Thread Type
Inch
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Type
Single Profile, Internal or External
End Mill Material
Carbide
Finish
TiAlN
Flutes
4
Drilling Tool Configuration
Individual
List Number
SPTM
Measurement System
Fractional Inch
Material Applications
Composite, Hardened Steel, Steel
Primary Material Application
All Materials
Series
SPTM
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
14-40

Description

Single Profile, Thread Mill, UN, Carbide, TiAlN, 0.2900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.