Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI

  • Mfr # SPTM182L

  • Zoro # G3244823


product price: $67.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6500 in
Number of Flutes
3
Thread Size
1/4"-18-56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTM182L
Zoro #
G3244823
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6500 in
Thread Size
1/4"-18-56
Length of Cut (In.)
0.650
Cutting Dia.
0.182"
Size
1/4
Cutting Dia. (In.)
0.182
Overall Length (In.)
2.5
Cutter Dia. - Machining
0.1820"
Neck Dia.
0.1040 in
Shank Length
1.8500 in
Cutter Dia.
0.1820 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Thread Type
Inch
Application
All Types of Metals, Composites and Tough-to-Machine Materials
End Mill Material
Carbide
Flutes
4
Nomenclature
SPTM
Finish
polished
Type
Single Profile, Internal or External
Pitch
18 to 56 TPI
Material Applications
Composite, Hardened Steel, Steel
Drilling Tool Configuration
Individual
List Number
SPTM
Measurement System
Fractional Inch
Primary Material Application
All Materials
Series
SPTM
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
18-56

Description

Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.1820 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.