Scientific Cutting Tools
Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI
- Zoro #: G3305075
- Mfr #: SPTM080L
Hover or click to zoom Tap to zoom
Key Features
- Item: Thread Mill
- Material - Machining: Carbide
- Type: Single Profile, Internal or External
- Finish - Machining: Bright (Uncoated)
- Overall Length: 2 in
- Thread Type: Inch
- Shank Dia.: 3/16 in
- Thread Standard: UN
$47.00
Subtotal: $47.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Scientific Cutting Tools
- MFR #SPTM080L
- Zoro #G3305075
- Country of OriginUnited States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Thread Size | #4-40-64 |
Cutter Dia. | 0.0800 in |
Length of Cut | 0.3000 in |
Cutting Dia. (In.) | 0.080 |
Size | #4 |
Overall Length (In.) | 2.0 |
Cutting Dia. | 0.080" |
Length of Cut (In.) | 0.300 |
Shank Length | 1.7000 in |
Neck Dia. | 0.0450 in |
Cutter Dia. - Machining | 0.0800" |
Details
Item | Thread Mill |
Material - Machining | Carbide |
Type | Single Profile, Internal or External |
Finish - Machining | Bright (Uncoated) |
Thread Type | Inch |
Thread Standard | UN |
Number of Flutes | 3 |
Pitch | 40 to 64 TPI |
Application | All Types of Metals, Composites and Tough-to-Machine Materials |
Nomenclature | SPTM |
End Mill Material | Carbide |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.0800 in
Reviews of Scientific Cutting Tools #SPTM080L
Explore more
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 8-32 TM110-32A
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 1.0-8 TM1620-8HA
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/4-24 TM187-24A
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-24 TM400-24A
- SCIENTIFIC CUTTING TOOLS Thd Mill, SC, Int/Ext, TiALN, 5/16, 16-48 TPI SPTM240A
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, Int, M24-2mm, 1.1 Cut L TM24-2MM
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, Int, M24-1mm, 1.062 Cut L TM24-1MM
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, Int, M24-2.5mm, 1.076 Cut L TM24-2.5MM
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 5/16-40 TM235-40HA
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, TiALN, M12x1.25mm TM12-1.25MM-A
- MELIN TOOL CO Carbide Un Thread Mill 0.600 X 1-1/4 TM-3/4-12-H
- Scientific Cutting Tools Threading & Turning Tools