Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Single, Int/Ext, SC, No 2, 56-80 TPI

  • Mfr # SPTM060

  • Zoro # G3421381


product price: $55.99
/ea

Key Features

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
1/8 in
Number of Flutes
3
Thread Size
#2-56-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTM060
Zoro #
G3421381
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
1/8 in
Thread Size
#2-56-80
Size
#2
Cutting Dia. (In.)
0.060
Cutting Dia.
0.060"
Overall Length (In.)
2.0
Length of Cut (In.)
0.125
Shank Length
1 7/8 in
Neck Dia.
0.0340 in
Cutter Dia. - Machining
0.0600"
Cutter Dia.
0.0600 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Nomenclature
SPTM
Flutes
3
End Mill Material
Carbide
Pitch
56 to 80 TPI
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Thread Type
Inch
Type
Single Profile, Internal or External
Finish
polished
Material Applications
Composite, Hardened Steel, Steel
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
List Number
SPTM
Primary Material Application
All Materials
Series
SPTM
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
56-80

Description

Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.0600 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.