Zoro Homepage

Thd Mill, Spiral, 3/8-16, 1 In Cut, TiAlN

  • Mfr # TMLR295-16ELA

  • Zoro # G7928532


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
1 in
Number of Flutes
3
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLR295-16ELA
Zoro #
G7928532
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
1 in
Thread Size
3/8"-16
Cutting Dia. (In.)
0.295
Cutting Dia.
0.295"
Length of Cut (In.)
1.000
Overall Length (In.)
3-1/2
Shank Length
2-1/2 in
Cutter Dia. - Machining
0.2950"
Cutter Dia.
0.2950 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Type
Extra Long Reach, Helical Flute, Internal Threads
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Nomenclature
TMLR
Pitch
16 TPI
End Mill Material
Carbide
Flutes
3
Thread Type
Inch
Finish
TiAlN
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
List Number
TMLR
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.2950 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.