Zoro Homepage

Thd Mill, Spiral, Int, 1/2-12, 1.2 Cut, TiAlN

  • Mfr # TMLR370-12ELA

  • Zoro # G8090521


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
1.2000 in
Number of Flutes
3
Thread Size
1/2"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLR370-12ELA
Zoro #
G8090521
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
1.2000 in
Thread Size
1/2"-12
Cutting Dia. (In.)
0.370
Overall Length (In.)
3-1/2
Length of Cut (In.)
1.200
Cutting Dia.
0.370"
Shank Length
2.3000 in
Neck Dia.
0.2450 in
Cutter Dia. - Machining
0.3700"
Cutter Dia.
0.3700 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Pitch
12 TPI
End Mill Material
Carbide
Nomenclature
TMLR
Finish
TiAlN
Type
Extra Long Reach, Helical Flute, Internal Threads
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Thread Type
Inch
Flutes
3
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
List Number
TMLR
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.3700 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.