Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, Int, #6-32, 0.26 Cut, TiAlN
Mfr # TMLR100-32A
Zoro # G8123981
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Overall Length 2-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR100-32A
- Zoro # G8123981
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | #6-32 |
Cutter Dia. | 0.1000 in |
Length of Cut | 0.2600 in |
Overall Length (In.) | 2-1/2 |
Cutting Dia. | 0.100" |
Cutting Dia. (In.) | 0.100 |
Length of Cut (In.) | 0.260 |
Shank Length | 2.2400 in |
Neck Dia. | 0.0560 in |
Cutter Dia. - Machining | 0.1000" |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.1000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55296)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (62359)
- GS TOOLING CAT40 34 x 550 End Mill Holder (531046)
- KRAFT TOOL Outside Step Tool, 6" x 2-1/2" 1/4" R (CF125PF)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, 1/4-20, 0.5 Cut, TiAlN (TMLR186-20A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 3/8-16 (TM290-16HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #10-32, 0.6 Cut, TiAlN (TMLR139-32ELA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 7/8-9 (TM620-9A)
- Scientific Cutting Tools Carbide Thread Mills