Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Spiral, M10-1.5, 0.75 Cut, TiAlN

  • Mfr # TMLR10-1.5MMA

  • Zoro # G8090756


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
3/4 in
Number of Flutes
3
Thread Size
M10x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMLR10-1.5MMA
Zoro #
G8090756
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
3/4 in
Thread Size
M10x1.5
Overall Length (In.)
3-1/2
Length of Cut (In.)
0.750
Cutting Dia. (In.)
0.310
Cutting Dia.
0.310"
Neck Dia.
0.2230 in
Shank Length
2-3/4 in
Cutter Dia. - Machining
0.3100"
Cutter Dia.
0.3100 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Type
Long Reach, Helical Flute, Internal Threads
Thread Type
Metric
Finish
TiAlN
End Mill Material
Carbide
Nomenclature
TMLR
Flutes
3
Pitch
1.50mm
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Measurement System
Metric
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application
All Materials
List Number
TMLR
Series
SPTM
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.3100 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.