Zoro Homepage

Thd Mill, STAG, 1 1/2-12, 1.176 Cut, TiAlN

  • Mfr # TM1000-12A

  • Zoro # G8248414


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
1 in
Length of Cut
1.1760 in
Number of Flutes
6
Thread Size
1"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM1000-12A
Zoro #
G8248414
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1 in
Length of Cut
1.1760 in
Thread Size
1"-12
Overall Length (In.)
7-1/2
Length of Cut (In.)
1.176
Cutting Dia. (In.)
1.000
Cutting Dia.
1.000"
Cutter Dia. - Machining
1"
Shank Length
4.8240 in
Cutter Dia.
1 in

Details

Item
Thread Mill
Number of Flutes
6
Finish - Machining
TiAlN
Material - Machining
Carbide Tipped
Type
Staggered Tooth, Internal or External Threads
Flutes
6
Nomenclature
TM
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Finish
TiAlN
Thread Type
Inch
End Mill Material
Carbide
Pitch
12 TPI
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
List Number
TM
Primary Material Application
Aluminum, Brass, Cast Iron, Composite, Copper
Series
SPTM
Flute Type
Straight
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide Tipped, TiAlN, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.