Zoro Homepage

Thd Mill, STAG, 5/8-14, 1.037 Cut, TiAlN

  • Mfr # TM500-14A

  • Zoro # G8206256


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.0370 in
Number of Flutes
4
Thread Size
5/8"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM500-14A
Zoro #
G8206256
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.0370 in
Thread Size
5/8"-14
Length of Cut (In.)
1.037
Cutting Dia.
0.500"
Overall Length (In.)
6
Cutting Dia. (In.)
0.500
Shank Length
4.9630 in
Cutter Dia. - Machining
1/2"
Cutter Dia.
1/2 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Finish
TiAlN
Pitch
14 TPI
End Mill Material
Carbide
Flutes
4
Nomenclature
TM
Type
Staggered Tooth, Internal or External Threads
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Thread Type
Inch
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Drilling Tool Configuration
Individual
List Number
TM
Measurement System
Fractional Inch
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide, TiAlN, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.