Zoro Homepage

Thd Mill, STR, 1 1/2-16, 1.122 Cut, TiAlN

  • Mfr # TM990-16A

  • Zoro # G8272966


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7-1/2 in
Shank Dia.
1 in
Length of Cut
1.1220 in
Number of Flutes
6
Thread Size
1-1/2"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM990-16A
Zoro #
G8272966
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7-1/2 in
Shank Dia.
1 in
Length of Cut
1.1220 in
Thread Size
1-1/2"-16
Cutting Dia. (In.)
0.990
Length of Cut (In.)
1.122
Cutting Dia.
0.990"
Overall Length (In.)
7-1/2
Cutter Dia. - Machining
0.9900"
Shank Length
6.3780 in
Cutter Dia.
0.9900 in

Description

Straight, Thread Mill, UN, Carbide, TiAlN, 0.9900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.