Zoro Homepage

Thd Mill, STR, 1/2, 3/4-14, 1.034 Cut, TiAlN

  • Mfr # TM435-14NPTF-A

  • Zoro # G7949487


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.0340 in
Number of Flutes
4
Thread Size
1/2 in, 3/4"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM435-14NPTF-A
Zoro #
G7949487
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.0340 in
Thread Size
1/2 in, 3/4"-14
Overall Length (In.)
3-1/2
Cutting Dia.
0.435"
Cutting Dia. (In.)
0.435
Length of Cut (In.)
1.034
Shank Length
2.4660 in
Cutter Dia. - Machining
0.4350"
Cutter Dia.
0.4350 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Nomenclature
TM
Pitch
14 TPI
Flutes
4
Thread Type
Pipe
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Type
Straight Flute, Internal Threads
End Mill Material
Carbide
Finish
TiAlN
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
List Number
TM
Measurement System
Fractional Inch
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
NPTF

Description

Straight, Thread Mill, NPTF, Carbide, TiAlN, 0.4350 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.