Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, STR, Int, 1 1/2-12, 1.166 Cut L

  • Mfr # TM990-12

  • Zoro # G7973664


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7-1/2 in
Shank Dia.
1 in
Length of Cut
1.1660 in
Number of Flutes
6
Thread Size
1-1/2"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM990-12
Zoro #
G7973664
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7-1/2 in
Shank Dia.
1 in
Length of Cut
1.1660 in
Thread Size
1-1/2"-12
Cutting Dia.
0.990"
Length of Cut (In.)
1.166
Cutting Dia. (In.)
0.990
Overall Length (In.)
7-1/2
Cutter Dia. - Machining
0.9900"
Shank Length
6.3340 in
Cutter Dia.
0.9900 in

Details

Item
Thread Mill
Number of Flutes
6
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Finish
Uncoated
Pitch
12 TPI
Flutes
6
Thread Type
Inch
End Mill Material
Carbide
Type
Straight Flute, Internal Threads
Nomenclature
TM
Application
For Use On Aluminum, Brass, Copper, Plastic And Cast Iron
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
List Number
TM
Primary Material Application
Aluminum, Brass, Cast Iron, Composite, Copper
Flute Type
Straight
Series
SPTM
Material Applications
Aluminum, Brass, Cast Iron, Copper, Plastic
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 0.9900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.