Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, STR, Int, 1/4, 3/8-18, 0.693 Cut L

  • Mfr # TM335-18NPTF

  • Zoro # G8229216


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.3350 in
Number of Flutes
4
Thread Size
1/4 in, 3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM335-18NPTF
Zoro #
G8229216
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.3350 in
Thread Size
1/4 in, 3/8"-18
Cutting Dia.
0.335"
Cutting Dia. (In.)
0.335
Overall Length (In.)
3-1/2
Length of Cut (In.)
0.693
Shank Length
2.8070 in
Cutter Dia. - Machining
0.3350"
Cutter Dia.
0.3350 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Finish
Uncoated
End Mill Material
Carbide
Type
Straight Flute, Internal Threads
Flutes
4
Nomenclature
TM
Pitch
18 TPI
Application
For Use On Aluminum, Brass, Copper, Plastic And Cast Iron
Thread Type
Pipe
List Number
TM
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Cast Iron, Composite, Copper
Flute Type
Straight
Series
SPTM
Material Applications
Aluminum, Brass, Cast Iron, Copper, Plastic
Thread Standard
NPTF

Description

Straight, Thread Mill, NPTF, Carbide, Bright (Uncoated), 0.3350 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.