Zoro Homepage

Thd Mill, STR, Int, 1/4, 3/8-18, 0.805 Cut L

  • Mfr # TM387-18NPT

  • Zoro # G8217124


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
7/16 in
Length of Cut
0.6820 in
Number of Flutes
4
Thread Size
1/4 in, 3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM387-18NPT
Zoro #
G8217124
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
7/16 in
Length of Cut
0.6820 in
Thread Size
1/4 in, 3/8"-18
Length of Cut (In.)
0.805
Cutting Dia.
0.387"
Overall Length (In.)
3-1/2
Cutting Dia. (In.)
0.387
Shank Length
2.8180 in
Cutter Dia. - Machining
0.3870"
Cutter Dia.
0.3870 in

Description

Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 0.3870 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.