Zoro Homepage

Thd Mill, Straight, Int, Carbide, 2 1/2 up, 8

  • Mfr # TM650-8NPTF

  • Zoro # G2521601


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1.5600 in
Number of Flutes
5
Thread Size
2-1/2" up-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM650-8NPTF
Zoro #
G2521601
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1.5600 in
Thread Size
2-1/2" up-8
Size
2 1/2 - up
Cutting Dia.
0.650"
Length of Cut (In.)
1.560
Cutting Dia. (In.)
0.650
Overall Length (In.)
4.0
Shank Length
2.4400 in
Cutter Dia. - Machining
0.6500"
Cutter Dia.
0.6500 in

Description

Straight, Thread Mill, NPTF, Carbide, Bright (Uncoated), 0.6500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.