Zoro Homepage

Thd Mill, Straight, Int, TiALN, 1/4, 3/8-18

  • Mfr # TM382-18NPT-A

  • Zoro # G0629027


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
7/16 in
Length of Cut
0.8000 in
Number of Flutes
4
Thread Size
1/4 in, 3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM382-18NPT-A
Zoro #
G0629027
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
7/16 in
Length of Cut
0.8000 in
Thread Size
1/4 in, 3/8"-18
Length of Cut (In.)
0.800
Cutting Dia. (In.)
0.382
Size
1/4, 3/8
Cutting Dia.
0.382"
Overall Length (In.)
3.5
Shank Length
2.7000 in
Cutter Dia. - Machining
0.3820"
Cutter Dia.
0.3820 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Finish
TiAlN
End Mill Material
Carbide
Nomenclature
TM
Flutes
4
Pitch
18 TPI
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Type
Straight Flute, Internal Or External Threads
Thread Type
Pipe
Measurement System
Fractional Inch
List Number
TM
Drilling Tool Configuration
Individual
Material Applications
Composite, Hardened Steel, Steel
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
NPT

Description

Straight, Thread Mill, NPT, Carbide, TiAlN, 0.3820 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.