Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int, SC, TiALN, M8x0.75mm

  • Mfr # TMI8.0-0.75-HA

  • Zoro # G2857784


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Overall Length
58.00 mm
Shank Dia.
6.00 mm
Length of Cut
0.6320 in
Number of Flutes
3
Thread Size
M8x0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMI8.0-0.75-HA
Zoro #
G2857784
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
58.00 mm
Shank Dia.
6.00 mm
Length of Cut
0.6320 in
Thread Size
M8x0.75
Cutting Dia. (In.)
0.236
Length of Cut (In.)
0.632
Overall Length (In.)
2.28
Size
M8
Cutting Dia.
0.236"
Cutter Dia. - Machining
0.2340"
Cutter Dia.
0.2340 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Flutes
3
End Mill Material
Carbide
Thread Type
Metric
Type
Helical, Internal
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Nomenclature
TMI
Finish
TiAlN
Pitch
0.75mm
Material Applications
Composite, Steel
Measurement System
Metric
List Number
TMI
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.2340 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.